Windshield Wiper Arm, 42661
Mfr # 42661
Zoro # G3990337
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Length
27 in
Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42661
Zoro #
G3990337
UPC #
30037495426610
Country of Origin
Unknown
Dimensions
Length
27 in
Details
Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Hook
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.