Zoro Homepage

WINDSHIELD WIPER ARM

  • Mfr # 42668

  • Zoro # G902110415


product price: $53.99
/ea

Key Features

Length
23 in
Material
Plastic, Rubber, Steel
Attachment Type
Flange Nut, Spline
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42668
Zoro #
G902110415
UPC #
10000000000000
Country of Origin
Unknown

Dimensions

Length
23 in

Details

Material
Plastic, Rubber, Steel
Attachment Type
Flange Nut, Spline
Finish
Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.