Zoro Homepage

Windshield Wiper Arm, 42682

  • Mfr # 42682

  • Zoro # G3988970


product price: $66.29
/ea

Key Features

Length
21-3/4 in
Material
Steel
Attachment Type
Flange Nut, Spline
End Type
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42682
Zoro #
G3988970
UPC #
30037495426825
Country of Origin
Unknown

Dimensions

Length
21-3/4 in

Details

Material
Steel
Attachment Type
Flange Nut, Spline
End Type
Hook

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.