Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINDSHIELD WIPER ARM

  • Mfr # 42691

  • Zoro # G302110350


product price: $36.35
/ea

Key Features

Vehicle Fit
Specific
Type
Wiper Arm
Material
Steel, Plastic, Rubber
Wiper End Type
Hook
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42691
Zoro #
G302110350
UPC #
37495426916
Country of Origin
Unknown

Dimensions

Length
28 in

Details

Vehicle Fit
Specific
Type
Wiper Arm
Material
Steel, Plastic, Rubber
Wiper End Type
Hook
Color
Black
Attachment Type
Spine / Flange Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.