Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINDSHIELD WIPER ARM

  • Mfr # 42694

  • Zoro # G002110315


product price: $36.79
/ea

Key Features

Type
Wiper Arm
Vehicle Fit
Specific
Wiper End Type
Hook
Color
Black
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42694
Zoro #
G002110315
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
21.75 in

Details

Type
Wiper Arm
Vehicle Fit
Specific
Wiper End Type
Hook
Color
Black
Finish
Matte
Attachment Type
Spine / Flange Nut
Material
Steel, Plastic, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.