Zoro Homepage

WINDSHIELD WIPER ARM

  • Mfr # 42727

  • Zoro # G702110479


product price: $39.39
/ea

Key Features

Wiper End Type
Hook
Length
12.75 in
Vehicle Fit
Specific
Material
Steel
Type
Wiper Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42727
Zoro #
G702110479
UPC #
10000000000000
Country of Origin
Unknown

Dimensions

Length
12.75 in

Details

Wiper End Type
Hook
Vehicle Fit
Specific
Material
Steel
Type
Wiper Arm
Attachment Type
Spine / Flange Nut
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.