Windshield Wiper Arm, 42820
Mfr # 42820
Zoro # G3979161
product price: $36.15
/eaKey Features
Type
1 Wiper Arm
Wiper End Type
Hook
Material
Steel, Rubber
Color
Black
Attachment Type
Spline and Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42820
Zoro #
G3979161
UPC #
885484722576
Country of Origin
Unknown
Dimensions
Length
24.75 in
Details
Type
1 Wiper Arm
Wiper End Type
Hook
Material
Steel, Rubber
Color
Black
Attachment Type
Spline and Clip
Finish
Paint
Vehicle Fit
Specific
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.