Windshield Wiper Arm, 42871
Mfr # 42871
Zoro # G500558718
product price: $60.35
/eaKey Features
Length
12-1/8 in
Material
Plastic
Finish
Matte
Attachment Type
Bolt-On
Type
Straight; Tubular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42871
Zoro #
G500558718
UPC #
885484537101
Country of Origin
Unknown
Dimensions
Length
12-1/8 in
Details
Material
Plastic
Finish
Matte
Attachment Type
Bolt-On
Type
Straight; Tubular
End Type
Pin
Description
Windshield Wiper Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.