Windshield Wiper Arm, 42872
Mfr # 42872
Zoro # G3988340
product price: $39.45
/eaKey Features
Length
12-7/8 in
Material
Plastic
Finish
Matte
Type
Straight; Tubular
Attachment Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42872
Zoro #
G3988340
UPC #
885484537125
Country of Origin
Unknown
Dimensions
Length
12-7/8 in
Details
Material
Plastic
Finish
Matte
Type
Straight; Tubular
Attachment Type
Bolt-On
End Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.