Zoro Homepage

WINDSHIELD WIPER ARM

  • Mfr # 42875

  • Zoro # G602110586


product price: $32.35
/ea

Key Features

Color
Black
Vehicle Fit
Specific
Wiper End Type
Snap In
Material
Plastic
Type
1 Wiper Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42875
Zoro #
G602110586
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Length
10.8 in

Details

Color
Black
Vehicle Fit
Specific
Wiper End Type
Snap In
Material
Plastic
Type
1 Wiper Arm
Attachment Type
Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.