Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Wiper Arm-Front Left, 42578

  • Mfr # 42578

  • Zoro # G3985148


product price: $27.95
/ea

Key Features

Material
Steel, Plastic, Rubber
Vehicle Fit
Specific
Type
Wiper Arm
Wiper End Type
Pin
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42578
Zoro #
G3985148
UPC #
30037495425781
Country of Origin
Unknown

Dimensions

Length
23 in

Details

Material
Steel, Plastic, Rubber
Vehicle Fit
Specific
Type
Wiper Arm
Wiper End Type
Pin
Attachment Type
Spine / Flange Nut
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.