
WINDSHIELD WIPER ARM-FRONT LEFT
Mfr # 42580
Zoro # G302110206
product price: $43.39
/eaKey Features
Attachment Type
Spine / Flange Nut
Length
19 in
Wiper End Type
Hook
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42580
Zoro #
G302110206
UPC #
37495425803
Country of Origin
Unknown
Dimensions
Length
19 in
Details
Attachment Type
Spine / Flange Nut
Wiper End Type
Hook
Color
Black
Material
Steel
Vehicle Fit
Specific
Type
Wiper Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.