Zoro Homepage

Windshield Wiper Arm-Front Left, 42619

  • Mfr # 42619

  • Zoro # G3987692


product price: $30.99
/ea

Key Features

Length
24-5/8 in
Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42619
Zoro #
G3987692
UPC #
30037495426191
Country of Origin
Unknown

Dimensions

Length
24-5/8 in

Details

Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Hook

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.