Zoro Homepage

WINDSHIELD WIPER ARM-FRONT LEFT

  • Mfr # 42737

  • Zoro # G602110470


product price: $31.99
/ea

Key Features

Attachment Type
Spine / Flange Nut
Type
Wiper Arm
Color
Black
Wiper End Type
Pin
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42737
Zoro #
G602110470
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
23 in

Details

Attachment Type
Spine / Flange Nut
Type
Wiper Arm
Color
Black
Wiper End Type
Pin
Material
Steel
Vehicle Fit
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.