Windshield Wiper Arm-Front Left, 42747
Mfr # 42747
Zoro # G3971997
product price: $39.19
/eaKey Features
Type
Wiper Arm
Vehicle Fit
Specific
Wiper End Type
Pin
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42747
Zoro #
G3971997
UPC #
30037495427471
Country of Origin
Unknown
Dimensions
Length
22.75 in
Details
Type
Wiper Arm
Vehicle Fit
Specific
Wiper End Type
Pin
Color
Black
Material
Steel
Attachment Type
Spine / Flange Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.