Windshield Wiper Arm-Front Left Or Right, 42590
Mfr # 42590
Zoro # G3984667
product price: $42.95
/eaKey Features
Length
22-1/2 in
Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42590
Zoro #
G3984667
UPC #
30037495425903
Country of Origin
Unknown
Dimensions
Length
22-1/2 in
Details
Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Hook
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.