Zoro Homepage

Windshield Wiper Arm-Front Left Or Right

  • Mfr # 42597

  • Zoro # G600558595


product price: $20.25
/ea

Key Features

Wiper End Type
Pin
Material
Steel, Plastic, Rubber
Color
Black
Length
22.5 in
Vehicle Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42597
Zoro #
G600558595
UPC #
30037495425972
Country of Origin
Unknown

Dimensions

Length
22.5 in

Details

Wiper End Type
Pin
Material
Steel, Plastic, Rubber
Color
Black
Vehicle Fit
Specific
Attachment Type
Spine / Flange Nut
Type
Wiper Arm

Description

Windshield Wiper Arm-Front Left Or Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.