Windshield Wiper Arm-Front Left Or Right, 42782
Mfr # 42782
Zoro # G3976011
product price: $32.59
/eaKey Features
Attachment Type
Spine / Flange Nut
Vehicle Fit
Specific
Length
24.75 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42782
Zoro #
G3976011
UPC #
30037495427822
Country of Origin
Unknown
Dimensions
Length
24.75 in
Details
Attachment Type
Spine / Flange Nut
Vehicle Fit
Specific
Material
Steel
Color
Black
Wiper End Type
Pin
Type
Wiper Arm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.