Windshield Wiper Arm-Front Left Or Right, 42802
Mfr # 42802
Zoro # G3990510
product price: $26.65
/eaKey Features
Includes
Spray Nozzle
Length
19-5/8 in
Material
Plastic, Rubber, Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42802
Zoro #
G3990510
UPC #
30037495428027
Country of Origin
Unknown
Dimensions
Length
19-5/8 in
Details
Includes
Spray Nozzle
Material
Plastic, Rubber, Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.