Windshield Wiper Arm-Front Left Or Right, 42832
Mfr # 42832
Zoro # G3977807
product price: $27.15
/eaKey Features
Vehicle Fit
Specific
Length
19 in
Color
Black
Material
Steel
Type
Wiper Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42832
Zoro #
G3977807
UPC #
30037495428324
Country of Origin
Unknown
Dimensions
Length
19 in
Details
Vehicle Fit
Specific
Color
Black
Material
Steel
Type
Wiper Arm
Attachment Type
Spine / Flange Nut
Wiper End Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.