Windshield Wiper Arm-Front Left Or Right, 42842
Mfr # 42842
Zoro # G3985251
product price: $51.29
/eaKey Features
Type
Wiper Arm
Length
18.75 in
Wiper End Type
Pin
Color
Black
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42842
Zoro #
G3985251
UPC #
30037495428423
Country of Origin
Unknown
Dimensions
Length
18.75 in
Details
Type
Wiper Arm
Wiper End Type
Pin
Color
Black
Vehicle Fit
Specific
Attachment Type
Spine / Flange Nut
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.