
WINDSHIELD WIPER ARM-FRONT LEFT OR RIGHT
Mfr # 42863
Zoro # G202110627
product price: $31.35
/eaKey Features
Vehicle Fit
Specific
Length
18.75 in
Color
Black
Attachment Type
Spine / Flange Nut
Wiper End Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42863
Zoro #
G202110627
UPC #
30000000000000
Country of Origin
Unknown
Dimensions
Length
18.75 in
Details
Vehicle Fit
Specific
Color
Black
Attachment Type
Spine / Flange Nut
Wiper End Type
Pin
Type
Wiper Arm
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.