
WINDSHIELD WIPER ARM-FRONT RIGHT
Mfr # 42534
Zoro # G302110404
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Length
24.17 in
Vehicle Fit
Specific
Attachment Type
Spine / Flange Nut
Material
Steel
Type
Wiper Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42534
Zoro #
G302110404
UPC #
30000000000000
Country of Origin
Unknown
Dimensions
Length
24.17 in
Details
Vehicle Fit
Specific
Attachment Type
Spine / Flange Nut
Material
Steel
Type
Wiper Arm
Color
Black
Wiper End Type
Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.