Windshield Wiper Arm-Front Right, 42544
Mfr # 42544
Zoro # G3986977
product price: $32.85
/eaKey Features
Length
21.79 in
Attachment Type
Spine / Flange Nut
Wiper End Type
Hook
Type
Wiper Arm
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42544
Zoro #
G3986977
UPC #
30037495425446
Country of Origin
Unknown
Dimensions
Length
21.79 in
Details
Attachment Type
Spine / Flange Nut
Wiper End Type
Hook
Type
Wiper Arm
Vehicle Fit
Specific
Color
Black
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.