Windshield Wiper Arm-Front Right, 42622
Mfr # 42622
Zoro # G3991700
product price: $18.55
/eaKey Features
Attachment Type
Spine / Flange Nut
Material
Steel
Wiper End Type
Hook
Length
22.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42622
Zoro #
G3991700
UPC #
30037495426221
Country of Origin
Unknown
Dimensions
Length
22.5 in
Details
Attachment Type
Spine / Flange Nut
Material
Steel
Wiper End Type
Hook
Color
Black
Vehicle Fit
Specific
Type
Wiper Arm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.