Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Wiper Arm-Front Right, 42762

  • Mfr # 42762

  • Zoro # G3974060


product price: $46.19
/ea

Key Features

Length
20-3/8 in
Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42762
Zoro #
G3974060
UPC #
30037495427624
Country of Origin
Unknown

Dimensions

Length
20-3/8 in

Details

Material
Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.