Zoro Homepage

Windshield Wiper Arm Front Right, 42926

  • Mfr # 42926

  • Zoro # G3979301


product price: $69.99
/ea

Key Features

Type
1 Wiper Arm
Attachment Type
Bolt On
Vehicle Fit
Specific
Material
Steel
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42926
Zoro #
G3979301
UPC #
10037495830406
Country of Origin
Unknown

Dimensions

Length
26 in

Details

Type
1 Wiper Arm
Attachment Type
Bolt On
Vehicle Fit
Specific
Material
Steel
Wiper End Type
Hook
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.