Zoro Homepage

Windshield Wiper Linkage Bushing, 49451

  • Mfr # 49451

  • Zoro # G3977061


product price: $10.89
/ea

Key Features

Material
Plastic
Color
White
Outside Diameter
0.35 in
Height
0.67 in
Inside Diameter
0.345 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49451
Zoro #
G3977061
UPC #
30037495494510
Country of Origin
Unknown

Dimensions

Outside Diameter
0.35 in
Height
0.67 in
Inside Diameter
0.345 in

Details

Material
Plastic
Color
White
Type
Windshield Wiper Linkage Bushings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.