Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Wiper Linkage Bushing Assortm, 49447

  • Mfr # 49447

  • Zoro # G3990267


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Position
Windshield Wiper Linkage
Material
Nylon, Plastic
Height
0.41 in, 0.645 in, 0.505 in, 0.7 in
Thickness
0.115 in, 0.12 in, 0.1 in, 0.15 in
Outside Diameter
0.68 in, 0.67 in, 0.665 in, 0.635 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49447
Zoro #
G3990267
UPC #
30037495494473
Country of Origin
Unknown

Dimensions

Height
0.41 in, 0.645 in, 0.505 in, 0.7 in
Thickness
0.115 in, 0.12 in, 0.1 in, 0.15 in
Outside Diameter
0.68 in, 0.67 in, 0.665 in, 0.635 in
Inside Diameter
0.345 in, 0.465 in, 0.3 in, 0.185 in

Details

Position
Windshield Wiper Linkage
Material
Nylon, Plastic
Color
White
Type
Windshield Wiper Linkage Bushings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.