Zoro Homepage

WIPER ARM BUSHING KIT

  • Mfr # 49452

  • Zoro # G002468003


product price: $11.49
/ea

Key Features

Material
Polymer
Height
0.58 in
Color
White
Thickness
0.58 in
Inside Diameter
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49452
Zoro #
G002468003
UPC #
37495494526
Country of Origin
Unknown

Dimensions

Height
0.58 in
Thickness
0.58 in
Inside Diameter
0.51 in
Outside Diameter
0.81 in

Details

Material
Polymer
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.