Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER ARM COVER REPLACEMENT

  • Mfr # 49460

  • Zoro # G902468035


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Length
5-1/2 in
Material
Plastic
Width
1-3/4 in
Height
7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49460
Zoro #
G902468035
UPC #
37495494601
Country of Origin
Unknown

Dimensions

Length
5-1/2 in
Width
1-3/4 in
Height
7/8 in

Details

Material
Plastic
Color
Black
Attachment Type
Screw-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.