Zoro Homepage

Wiper Arm Cover Replacement, 49461

  • Mfr # 49461

  • Zoro # G3979338


product price: $11.49
/ea

Key Features

Length
1-5/8 in
Material
Plastic
Height
1/2 in
Width
1-1/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49461
Zoro #
G3979338
UPC #
10037495669914
Country of Origin
Unknown

Dimensions

Length
1-5/8 in
Height
1/2 in
Width
1-1/8 in

Details

Material
Plastic
Color
Black
Attachment Type
Snap-Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.