Zoro Homepage

Wiper Arm Cover Replacement, 49463

  • Mfr # 49463

  • Zoro # G3978629


product price: $13.25
/ea

Key Features

Width
34.6 mm
Height
21.59 mm
Length
43.18 mm
Color
Black
Type
1 Wiper Arm Nut Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49463
Zoro #
G3978629
UPC #
10037495669938
Country of Origin
Unknown

Dimensions

Width
34.6 mm
Height
21.59 mm
Length
43.18 mm

Details

Color
Black
Type
1 Wiper Arm Nut Cover
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.