Wiper Arm Nut Cover, 49488
Mfr # 49488
Zoro # G3984420
product price: $20.65
/eaKey Features
Material
Plastic
Width
1.23 in
Type
1 Wiper Arm Nut Cover
Height
1.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49488
Zoro #
G3984420
UPC #
885484657809
Country of Origin
Unknown
Dimensions
Width
1.23 in
Height
1.37 in
Length
2.76 in
Details
Material
Plastic
Type
1 Wiper Arm Nut Cover
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.