Zoro Homepage

Wiper Arm Nut Cover, 49491

  • Mfr # 49491

  • Zoro # G3982707


product price: $25.99
/ea

Key Features

Length
3-15/16 in
Material
Plastic
Attachment Type
Snap-Fit
Color
Black
Height
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49491
Zoro #
G3982707
UPC #
885484657922
Country of Origin
Unknown

Dimensions

Length
3-15/16 in
Height
1-3/8 in
Width
1-9/16 in

Details

Material
Plastic
Attachment Type
Snap-Fit
Color
Black
Finish
Textured

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.