Zoro Homepage

Wiper Arm Nut Cover, 49493

  • Mfr # 49493

  • Zoro # G3985461


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Length
2-3/4 in
Material
Plastic
Width
1-3/16 in
Finish
Textured
Height
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49493
Zoro #
G3985461
UPC #
885484658004
Country of Origin
Unknown

Dimensions

Length
2-3/4 in
Width
1-3/16 in
Height
1-3/8 in

Details

Material
Plastic
Finish
Textured
Color
Black
Attachment Type
Snap-Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.