Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER ARM-REAR

  • Mfr # 42536

  • Zoro # G202110405


product price: $37.45
/ea

Key Features

Attachment Type
Spline and Clip
Vehicle Fit
Specific
Color
Black
Type
Wiper Arm
Length
10.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42536
Zoro #
G202110405
UPC #
37495425360
Country of Origin
Unknown

Dimensions

Length
10.80 in

Details

Attachment Type
Spline and Clip
Vehicle Fit
Specific
Color
Black
Type
Wiper Arm
Material
Steel
Wiper End Type
Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.