
WIPER ARM-REAR
Mfr # 42889
Zoro # G002110568
product price: $27.45
/eaKey Features
Length
18.75 in
Color
Black
Wiper End Type
Hook
Attachment Type
Spine / Flange Nut
Type
Wiper Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42889
Zoro #
G002110568
UPC #
37495428897
Country of Origin
Unknown
Dimensions
Length
18.75 in
Details
Color
Black
Wiper End Type
Hook
Attachment Type
Spine / Flange Nut
Type
Wiper Arm
Material
Steel
Vehicle Fit
Specific
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.