Wiper Arm-Rear Windshield Wipe, 42524
Mfr # 42524
Zoro # G3981788
product price: $52.45
/eaKey Features
Vehicle Fit
Specific
Type
Wiper Arm
Attachment Type
Spine / Flange Nut
Length
28 in
Wiper End Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42524
Zoro #
G3981788
UPC #
30037495425248
Country of Origin
Unknown
Dimensions
Length
28 in
Details
Vehicle Fit
Specific
Type
Wiper Arm
Attachment Type
Spine / Flange Nut
Wiper End Type
Hook
Color
Black
Material
Steel, Plastic, Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.