Wiper Arm-Rear Windshield Wipe, 42549
Mfr # 42549
Zoro # G3989217
product price: $45.35
/eaKey Features
Includes
Spray Nozzle
Length
10 in
Material
Plastic, Rubber, Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42549
Zoro #
G3989217
UPC #
30037495425491
Country of Origin
Unknown
Dimensions
Length
10 in
Details
Includes
Spray Nozzle
Material
Plastic, Rubber, Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.