Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Arm-Rear Windshield Wipe, 42624

  • Mfr # 42624

  • Zoro # G3988812


product price: $46.35
/ea

Key Features

Vehicle Fit
Specific
Wiper End Type
Hook
Material
Steel
Attachment Type
Spine / Flange Nut
Length
27.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42624
Zoro #
G3988812
UPC #
30037495426245
Country of Origin
Unknown

Dimensions

Length
27.75 in

Details

Vehicle Fit
Specific
Wiper End Type
Hook
Material
Steel
Attachment Type
Spine / Flange Nut
Type
Wiper Arm
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.