Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Arm-Rear Windshield Wipe, 42873

  • Mfr # 42873

  • Zoro # G3986511


product price: $35.69
/ea

Key Features

Includes
Spray Nozzle
Length
18-7/8 in
Material
Plastic, Rubber, Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42873
Zoro #
G3986511
UPC #
30037495428737
Country of Origin
Unknown

Dimensions

Length
18-7/8 in

Details

Includes
Spray Nozzle
Material
Plastic, Rubber, Steel
Finish
Powder Coated
Attachment Type
Flange Nut, Spline
End Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.