Zoro Homepage

WIPER COWL END SEALS

  • Mfr # 30020

  • Zoro # G602468137


product price: $16.45
/ea

Key Features

Includes
Hardware
Length
6-5/8 in
Material
Plastic
Attachment Type
Clip-On
Type
Two Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30020
Zoro #
G602468137
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Length
6-5/8 in
Width
225 mm
Thickness
2 mm

Details

Includes
Hardware
Material
Plastic
Attachment Type
Clip-On
Type
Two Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.