Zoro Homepage

Wiper Linkage Bushing Replacement, 49466

  • Mfr # 49466

  • Zoro # G3982698


product price: $12.65
/ea

Key Features

Material
Nylon
Thickness
0.1 in
Outside Diameter
0.79 in
Height
0.45 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49466
Zoro #
G3982698
UPC #
10037495715918
Country of Origin
Unknown

Dimensions

Thickness
0.1 in
Outside Diameter
0.79 in
Height
0.45 in
Inside Diameter
0.59 in

Details

Material
Nylon
Color
White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.