2Way Radio Repeater, UHF, 400 MHz-527 MHz

  • Mfr # AAR11SDGANQ1AN

  • Zoro # G2055228


product price:  $3,852.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Two Way Radio
Type
UHF
Length
12 in
FCC Narrow Band Compliant
Yes
Number of Channels
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAR11SDGANQ1AN
Zoro #
G2055228
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 in
Length (In.)
12 in
Overall Length
12 in

Details

Item
Two Way Radio Repeater
For Use With
Portable Two Way Radio
Type
UHF
FCC Narrow Band Compliant
Yes
Number of Channels
64
License Required
Yes
Band Type
UHF
Sub-Category
Radio Accessory
Minimum UHF Frequency
400 MHz
Output Power
50 W
Maximum UHF Frequency
527 MHz
Compatible Product Type
Portable Two Way Radios
Product Type
Two Way Radio Repeater
Compatible Pump
Portable Two Way Radios

Description

Two Way Radio Repeater, Product Type Two Way Radio Repeater, Compatible Pump Portable Two Way Radios, Band Type UHF, License Required Yes, Number of Channels 64, Output Power 50 W, Maximum VHF Frequency Not Applicable, Minimum VHF Frequency Not Applicable, Maximum AIR Frequency Not Applicable, Maximum UHF Frequency 527 MHz, Minimum UHF Frequency 400 MHz, Minimum AIR Frequency Not Applicable, Overall Length 12 in, FCC Narrow Band Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.