Zoro Homepage

ACAdapter, MFR# PS000228A01

  • Mfr # PS000228A01

  • Zoro # G0200815


product price: $29.95
/ea

Key Features

For Use With
DTR700, Mfr. No. DTR600
Material
Plastic, Rubber
Manufacturers Warranty Length
1 yr
Standards
UL
Charges Up To
1 Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS000228A01
Zoro #
G0200815
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
1 yr
Length
1 in
Width
2 in
Height
3 1/2 in
Overall Height
3 1/2 in
Overall Width
2 in
Overall Length
1 in

Details

Item
AC Adapter
For Use With
DTR700, Mfr. No. DTR600
Material
Plastic, Rubber
Standards
UL
Charges Up To
1 Unit
Voltage
110V AC
Features
3W Power
Product Type
AC Adapter
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Number of Radios Charged
1
Number of Chargers Included
1
Compatible Radio Series
DTR
Compatible Radio Manufacturer Model Number
DTR600, DTR700
Compatible Radio Brand
Motorola

Description

AC Adapter, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR600, DTR700, Compatible Radio Grainger Model Number 499F84, 499F85, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Number of Chargers Included 1, Features 3W Power, Standards UL, Overall Height 3 1/2 in, Material Plastic, Rubber, Overall Length 1 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.