Zoro Homepage

Accessory Audio Adapter with 3.5mm Plug

  • Mfr # PMLN4455B

  • Zoro # G2089875


product price: $56.39
/ea

Key Features

For Use With
Motorola EX500 and EX600 Radios
Length (In.)
3/4 in
Sub-Category
Cables, Adapters, and Power Supplies
Height (In.)
2 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN4455B
Zoro #
G2089875
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
3/4 in
Height (In.)
2 in
Width (In.)
3/4 in
Height
2 1/8 in
Length
5/8 in
Width
5/8 in
Overall Length
5/8 in
Overall Height
2 1/8 in
Overall Width
5/8 in

Details

Item
Audio Adapter
For Use With
Motorola EX500 and EX600 Radios
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Series
EX500, EX600
Compatible Radio Brand
Motorola
Connection Adapting To
3.5mm Standard
Connection Adapting From
Multi-Pin
Connector Type
3.5 mm
Product Type
Audio Adapter

Description

Audio Adapter, Product Type Audio Adapter, Compatible Radio Brand Motorola, Compatible Radio Series EX500, EX600, Connection Adapting From Multi-Pin, Connection Adapting To 3.5mm Standard, Connector Type 3.5 mm, Overall Length 5/8 in, Overall Height 2 1/8 in, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.