Zoro Homepage

ACCharger, MFR# PS000150A11

  • Mfr # PS000150A11

  • Zoro # G0200797


product price: $36.19
/ea

Key Features

For Use With
Mfr. No. TLK100
Material
Plastic
Charges Up To
1 Unit
Features
Charge Your Police Camera Solutions, Microphone Devices and SR Series of In-Vehicle Video Capturing Solutions, Speaker
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS000150A11
Zoro #
G0200797
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 1/2 in
Height
1 3/4 in
Width
1 in
Overall Height
1 3/4 in
Overall Width
1 in
Overall Length
1 1/2 in

Details

Item
AC Charger
For Use With
Mfr. No. TLK100
Material
Plastic
Charges Up To
1 Unit
Features
Charge Your Police Camera Solutions, Microphone Devices and SR Series of In-Vehicle Video Capturing Solutions, Speaker
Voltage
120 to 240V AC
Charge Time
1.5 hr
Product Type
AC Charger
Number of Radios Charged
1
Maximum Recharge Time
1 1/2 hr
Number of Batteries Charged
1
Compatible Radio Series
Wave TLK 100
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
TLK100
Compatible Radio Brand
Motorola
Number of Chargers Included
1

Description

AC Charger, Product Type AC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Wave TLK 100, Compatible Radio Manufacturer Model Number TLK100, Compatible Radio Grainger Model Number 494R26, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 100 to 240 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Overall Height 1 3/4 in, Material Plastic, Overall Length 1 1/2 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.