Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCharger, MFR# PS000227A11

  • Mfr # PS000227A11

  • Zoro # G0196265


product price: $36.80
/ea

Key Features

For Use With
DTR700, Mfr. No. DTR600
Material
Plastic, Rubber
Charges Up To
1 Unit
Width
2 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS000227A11
Zoro #
G0196265
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Height
3 1/2 in
Manufacturers Warranty Length
1 yr
Length
1 in
Overall Length
1 in
Overall Width
2 in
Overall Height
3 1/2 in

Details

Item
AC Charger
For Use With
DTR700, Mfr. No. DTR600
Material
Plastic, Rubber
Charges Up To
1 Unit
Features
5W Power
Voltage
110V AC
Standards
UL
Product Type
AC Charger
Number of Radios Charged
1
Compatible Radio Series
DTR
Number of Chargers Included
1
Number of Batteries Charged
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DTR600, DTR700
Compatible Radio Type
Handheld

Description

AC Charger, Product Type AC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR600, DTR700, Compatible Radio Grainger Model Number 499F84, 499F85, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Number of Chargers Included 1, Features 5W Power, Standards UL, Height 3 1/2 in, Material Plastic, Rubber, Overall Length 1 in, Width 2 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.