Zoro Homepage

Adapter, Single Unit, 2inLx2inWx1/2inH, PK6

  • Mfr # NNTN7686A

  • Zoro # G8500256


product price: $236.99
/pk 6, $39.50/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. WPLN4108, WPLN4181, WPLN4130, MTS2000, HT1000, PR1500, MT1500 and APX7000, APX7000XE, APX6000, APX6000XE Series Batteries
Material
Polycarbonate/Metal
Type
Single Unit
Includes
Charger Adapter Insert
Charges Up To
1 Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN7686A
Zoro #
G8500256
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1-1/2
Length (In.)
2
Width
2 1/4 in
Width (In.)
2
Length
1 3/4 in
Overall Width
2 1/4 in
Overall Length
1 3/4 in

Details

Item
Charger Component
For Use With
Mfr. No. WPLN4108, WPLN4181, WPLN4130, MTS2000, HT1000, PR1500, MT1500 and APX7000, APX7000XE, APX6000, APX6000XE Series Batteries
Material
Polycarbonate/Metal
Type
Single Unit
Includes
Charger Adapter Insert
Charges Up To
1 Battery
Sub-Category
Cables, Adapters, and Power Supplies
Battery Pack Recharge Time (Hr.)
Charger Dependent
Product Type
Adapter Cup
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
APX 6000, APX 6000XE, APX 7000XE, HT1000, MT1500, MTS2000, PR1500, WPLN4108, WPLN4130, WPLN4181
Compatible Radio Series
APX 6000, APX 7000, HT1000, MT1500, MTS2000, PR1500, WPLN4108, WPLN4130, WPLN4181
Compatible Charger Manufacturer Model Number
WPLN4108, WPLN4130
Compatible Radio Type
Handheld
Compatible Charger Brand
Motorola

Description

Charger Component, Product Type Adapter Cup, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 7000, HT1000, MT1500, MTS2000, PR1500, WPLN4108, WPLN4130, WPLN4181, Compatible Radio Manufacturer Model Number APX 6000, APX 6000XE, APX 7000XE, HT1000, MT1500, MTS2000, PR1500, WPLN4108, WPLN4130, WPLN4181, Compatible Charger Brand Motorola, Compatible Charger Manufacturer Model Number WPLN4108, WPLN4130, Overall Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.